- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn Mowers & Accessories
- /
- Lawn Mower Wheels & Hubs
- /
- Drive Wheel For Ayp Most 22 In. Decks, 1999 And Before 532700953, 532193444, 700953
Stens
Drive Wheel For Ayp Most 22 In. Decks, 1999 And Before 532700953, 532193444, 700953
- Zoro #: G804264131
- Mfr #: 205-374

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.68
Stens #205-374 Specifications
- Zoro #: G804264131
- Mfr #: 205-374
- Country of Origin (subject to change): Taiwan, Province of China
Description
Stens Drive Wheels provide the traction you need for your self-propelled lawn mower. The tread on these wheels provides increased stability and traction on hilly terrain and damp ground to enhance safety and control of the mower. Wheels deliver high-performance traction in all kinds of weather. While boosting traction, the wheels still allow for nimble maneuverability for the mower. Materials used for these wheels resist rust and corrosion to extend their service life. Solid construction means these wheels will never go flat. One-piece wheel assemblies make installation quick and easy. New drive wheels will help restore the traction that your mower had when it was new. Stens drive wheels offer exceptional performance and value for lawn care professionals and homeowners.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Stens #205-374
Explore more
- STENS Steel Ball Bearing Wheel Lawn Boy 682974 Push Walkbehind Mower 205-161 205-161
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 210-251
- STENS Steel Ball Bearing Wheel 10 X 175 Universal Lawn Mower 185-033 185-033
- STENS Carlisle Tire, 15 X 6.00- 6 Turf Saver, 2-Ply 165-050
- A & I PRODUCTS WHEEL-DECK, 4X1.5, SMOOTH, BLACK 4" x4" x2" A-B1SB6914
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" A-B1TI39
- MTD Hubcap-7 Craftsma 731-07531
- Stens Lawn Mowers & Accessories