Skip to Main Content
customer-service Help
Stens

Edger Blade, 8 In.

Stens Edger Blade,  8 In. 375-201
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.56
  • Item: Edger Blade
  • Length: 8 in
  • For Use With: Echo PE2000, PE2400 and PE3100 Stihl FC72, FC75, FC85 and FC110
See full product details
Orders over $75 ship free.
Total: $4.56

Stens #375-201 Specifications

  • Item: Edger Blade
  • Length: 8 in
  • For Use With: Echo PE2000, PE2400 and PE3100 Stihl FC72, FC75, FC85 and FC110
  • Size: W 2 in Thickness .120 Center Hole 1 in
  • Application: Echo/720237001
  • Type: .120 in Thick
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Edger Blade, .120 In. Thick, For Use With Echo PE2000, PE2400 and PE3100 Stihl FC72, FC75, FC85 and FC110, Application Echo/720237001, Length 8 In., Size W 2 In. Thickness .120 Center Hole 1 In.

Reviews of Stens #375-201