Skip to Main Content
customer-service Help
Stens

Mulching Blade, 19-1/2 In. L, 2-1/2 In. W

Stens Mulching Blade, 19-1/2 In. L, 2-1/2 In. W 330736
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.12
  • Item: Lawn Mower Blade
  • Length: 19 1/2 in
  • OEM Replacement For: John Deere/m154158
See full product details
Orders over $75 ship free.
Total: $18.12

Stens #330736 Specifications

  • Item: Lawn Mower Blade
  • Length: 19 1/2 in
  • OEM Replacement For: John Deere/m154158
  • Width: 2 1/2 in
  • Center Hole: 11/16 in
  • Blade Type: Mulching
  • For Use With: John Deere Tricycle Mulch Kit, Requires 3 for 38 in Cut
  • Thickness: 0.203 in
  • Length (Straight Wireway): 19 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Mulching, Length 19 1/2 in, Width 2 1/2 in, Thickness 0.203 in, For Use With John Deere Tricycle Mulch Kit, Requires 3 for 38 in Cut, OEM Replacement For John Deere/m154158

Reviews of Stens #330736