Skip to Main Content
customer-service Help
Stens

Mulching Blade, 20-1/2 In. L, 3 In. W

Stens Mulching Blade, 20-1/2 In. L, 3 In. W 355295
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.68
  • Item: Lawn Mower Blade
  • Length: 20 1/2 in
  • Blade Type: Mulching
See full product details
Orders over $75 ship free.
Total: $18.68

Stens #355295 Specifications

  • Item: Lawn Mower Blade
  • Length: 20 1/2 in
  • Blade Type: Mulching
  • OEM Replacement For: Exmark/103-6393-s
  • For Use With: EXMARK 60 in Deck Laser Z for serial numbers 540,000 and higher
  • Thickness: 0.209 in
  • Width: 3 in
  • Center Hole: 15/16 in
  • Length (Straight Wireway): 20 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Mulching, Length 20 1/2 in, Width 3 in, Thickness 0.209 in, For Use With EXMARK 60 in Deck Laser Z for serial numbers 540,000 and higher, OEM Replacement For Exmark/103-6393-s

Reviews of Stens #355295