Skip to Main Content
customer-service Help
Stens

Mulching Blade, 21 In. L, 2-3/4 In. W

Stens Mulching Blade, 21 In. L, 2-3/4 In. W 330770
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.55
  • Item: Lawn Mower Blade
  • Length: 21 in
  • For Use With: John Deere JS60, JS60H, JS61, JS63, JS63C and JS63E 21 in Walk Behinds
See full product details
Orders over $75 ship free.
Total: $15.55

Stens #330770 Specifications

  • Item: Lawn Mower Blade
  • Length: 21 in
  • For Use With: John Deere JS60, JS60H, JS61, JS63, JS63C and JS63E 21 in Walk Behinds
  • Blade Type: Mulching
  • Center Hole: 3/8 in
  • Thickness: 0.119 in
  • OEM Replacement For: John Deere/gc00344
  • Width: 2 3/4 in
  • Length (Straight Wireway): 21 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Mulching, Length 21 in, Width 2 3/4 in, Thickness 0.119 in, For Use With John Deere JS60, JS60H, JS61, JS63, JS63C and JS63E 21 in Walk Behinds, OEM Replacement For John Deere/gc00344

Reviews of Stens #330770