Skip to Main Content
customer-service Help
Stens

Oil Filter, 3 7/16 In.

Stens Oil Filter,  3 7/16 In. 120345
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.25
  • Promotion Restriction: Not eligible for promotion
  • Item: Oil Filter
  • Diameter: OD 3 in
See full product details
Orders over $75 ship free.
Total: $8.25

Stens #120345 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Oil Filter
  • Diameter: OD 3 in
  • For Use With: Briggs & Stratton Vanguard engines large version filter; pressure lubrication engines John Deere Lawn tractor STX46 (290001) with Kohler engines Kohler CH11-CH25, CV11-CV22, M18-M20, MV16-MV20, K582, CV640, SV730, SV810, SV820, SV830 and SV840 ONAN P216, P218, P220, BFA, BGA, BGAL, BGD, BGDL, BGE, BGEL, BGM, B43G and B48GM Toro With Kohler engines WOODS With Kohler engines BOBCAT I.R. Skid Steer: 440B (with Kohler engine); 450 (with Kohler engine); 632; 642; 722 (with Ford 4-98 engine); Used in our 11X015, 11X018, or 11X021 engine maintenance kits; Original Kawasaki equivalent 12U701 oil filter
  • Size: H 3-7/16 in Thread Size 3/4"-16
  • Application: Kohler/52 050 02-s
  • Type: 27 Microns
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil Filter, 27 Microns

Reviews of Stens #120345