Skip to Main Content
customer-service Help
Stens

Pre-Filter, 1 In.

Stens Pre-Filter,  1 In. 102354
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.16
  • Item: Pre-Filter
  • Length: 7 3/8 in
  • Size: H 1 in W 4-5/16 in
See full product details
Orders over $75 ship free.
Total: $14.16

Stens #102354 Specifications

  • Item: Pre-Filter
  • Length: 7 3/8 in
  • Size: H 1 in W 4-5/16 in
  • For Use With: Kawasaki FH381V and FH430V; for 13 and 15 hp engines, 12U808
  • Application: Kawasaki/11013-7017
  • Length (Straight Wireway): 7 3/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pre-Filter, For Use With Kawasaki FH381V and FH430V; for 13 and 15 HP engines, 12U808, Application Kawasaki/11013-7017, Length 7-3/8 In., Size H 1 In. W 4-5/16 In.

Reviews of Stens #102354