Skip to Main Content
customer-service Help
Stens

Star Edger Blade, 8 In. Dia.

Stens Star Edger Blade,  8 In. Dia. 375525
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.97
  • Item: Blade, Star Edger
  • Size: 8 in diameter Thickness .95 Center Hole 1 in
  • For Use With: Echo PE2000,PE2400 and PE3100
See full product details
Orders over $75 ship free.
Total: $14.97

Stens #375525 Specifications

  • Item: Blade, Star Edger
  • Size: 8 in diameter Thickness .95 Center Hole 1 in
  • For Use With: Echo PE2000,PE2400 and PE3100
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Blade, Star Edger, For Use With Echo PE2000,PE2400 and PE3100, Size 8 In. diameter Thickness .95 Center Hole 1 In.

Reviews of Stens #375525