Skip to Main Content
customer-service Help
Stens

Starter Switch

Stens Starter Switch 430173
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.42
  • Item: Starter Switch
  • For Use With: AYP With Vanguard engines Briggs & Stratton Used on Vanguard engine models EXMARK Turf Tracer TROY BILT lawn tractor models 13025 and 13026 13 hp gear drive tractor, 13027 and 13028 14 hp hydro suburban; and 11T660
  • Application: Troy Bilt/1754250
See full product details
Orders over $75 ship free.
Total: $21.42

Stens #430173 Specifications

  • Item: Starter Switch
  • For Use With: AYP With Vanguard engines Briggs & Stratton Used on Vanguard engine models EXMARK Turf Tracer TROY BILT lawn tractor models 13025 and 13026 13 hp gear drive tractor, 13027 and 13028 14 hp hydro suburban; and 11T660
  • Application: Troy Bilt/1754250
  • Type: Magneto Ignition Type; Positions: 3; Terminals: 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Starter Switch, Magneto Ignition Type; Positions: 3; Terminals: 5, For Use With AYP With Vanguard engines Briggs & Stratton Used on Vanguard engine models EXMARK Turf Tracer TROY BILT lawn tractor models 13025 and 13026 13 HP gear drive tractor, 13027 and 13028 14 HP hydro suburban; and 11T660, Application Troy Bilt/1754250

Restrictions and Compliance

Hazardous material

Reviews of Stens #430173