Skip to Main Content
customer-service Help
Stens

Straight, 16-1/2 In. L, 2-1/2 In. W

Stens Straight, 16-1/2 In. L, 2-1/2 In. W 340874
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.63
  • Item: Lawn Mower Blade
  • Length: 16 1/2 in
  • OEM Replacement For: Scag/482877
See full product details
Orders over $75 ship free.
Total: $15.63

Stens #340874 Specifications

  • Item: Lawn Mower Blade
  • Length: 16 1/2 in
  • OEM Replacement For: Scag/482877
  • For Use With: SCAG Tiger Cub and Freedom Z with 48 in Decks
  • Blade Type: Notched
  • Center Hole: 5/8 in
  • Width: 2 1/2 in
  • Thickness: 0.203 in
  • Length (Straight Wireway): 16 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Notched, Length 16 1/2 in, Width 2 1/2 in, Thickness 0.203 in, For Use With SCAG Tiger Cub and Freedom Z with 48 in Decks, OEM Replacement For Scag/482877

Reviews of Stens #340874