Skip to Main Content
customer-service Help
Stens

Straight, 18 In. L, 2-1/2 In. W

Stens Straight, 18 In. L, 2-1/2 In. W 340878
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.90
  • Item: Lawn Mower Blade
  • Length: 18 in
  • Width: 2 1/2 in
See full product details
Orders over $75 ship free.
Total: $12.90

Stens #340878 Specifications

  • Item: Lawn Mower Blade
  • Length: 18 in
  • Width: 2 1/2 in
  • Thickness: 0.203 in
  • Includes: Notched
  • Center Hole: 5/8 in
  • OEM Replacement For: Scag/482878
  • Blade Type: Notched
  • For Use With: and Freedom Z with 52 in Decks, Scag Tiger Cub, Turf Tiger, Wildcat
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Notched, Length 18 in, Width 2 1/2 in, Thickness 0.203 in, For Use With and Freedom Z with 52 in Decks, Scag Tiger Cub, Turf Tiger, Wildcat, OEM Replacement For Scag/482878

Reviews of Stens #340878