Skip to Main Content
customer-service Help
Stens

Straight, 21 In. L, 2-1/2 In. W

Stens Straight, 21 In. L, 2-1/2 In. W 340882
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.32
  • Item: Lawn Mower Blade
  • Length: 21 in
  • OEM Replacement For: Scag/482879
See full product details
Orders over $75 ship free.
Total: $14.32

Stens #340882 Specifications

  • Item: Lawn Mower Blade
  • Length: 21 in
  • OEM Replacement For: Scag/482879
  • Width: 2 1/2 in
  • For Use With: SCAG Turf Tiger and Wildcat with 61 in Decks
  • Center Hole: 5/8 in
  • Blade Type: Notched
  • Thickness: 0.203 in
  • Length (Straight Wireway): 21 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lawn Mower Blade, Notched, Length 21 in, Width 2 1/2 in, Thickness 0.203 in, For Use With SCAG Turf Tiger and Wildcat with 61 in Decks, OEM Replacement For Scag/482879

Reviews of Stens #340882