Skip to Main Content
customer-service Help
Stens

Transmission Filter, 3 7/8 In.

Stens Transmission Filter,  3 7/8 In. 120372
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.50
  • Item: Transmission Filter
  • Diameter: OD 3 3/4 in
  • Type: 10 Microns
See full product details
Orders over $75 ship free.
Total: $17.50

Stens #120372 Specifications

  • Item: Transmission Filter
  • Diameter: OD 3 3/4 in
  • Type: 10 Microns
  • Size: H 3-7/8 in Thread Size 1"-12
  • Application: Scag/48462-01
  • For Use With: John Deere 647, 657, 667, 717, 727, 777, 797, PROGATOR 2020, PROGATOR 2020A, PROGATOR 2030 and PROGATOR 2030A SCAG Hydro units Snapper Hydro units Toro Groundsmaster 300 series
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transmission Filter, 10 Microns, For Use With John Deere 647, 657, 667, 717, 727, 777, 797, PROGATOR 2020, PROGATOR 2020A, PROGATOR 2030 and PROGATOR 2030A SCAG Hydro units Snapper Hydro units Toro Groundsmaster 300 series, Application Scag/48462-01, Diameter OD 3 3/4 In., Size H 3-7/8 In. Thread Size 1 In.-12

Reviews of Stens #120372