Steren

Stereo Audio Cable, 3ft, 2-RCA

Steren Stereo Audio Cable,  3ft,  2-RCA 255-120
Hover or click to zoom Tap to zoom
Key Features
  • Cable Length: 3 ft
  • Color: Black
  • Features: Molded
  • Item: Stereo Audio Cable, 3ft , 2-RCA
  • Product Type: Audio Cable
  • Material: Polyvinyl Chloride (PVC) - Jacket
  • Country of Origin (subject to change): China
See full product details
$0.89

Must order in multiples of 25


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Steren #255-120 Specifications

  • Cable Length: 3 ft
  • Color: Black
  • Features: Molded
  • Item: Stereo Audio Cable, 3ft , 2-RCA
  • Product Type: Audio Cable
  • Material: Polyvinyl Chloride (PVC) - Jacket
  • Country of Origin (subject to change): China

Description

Stereo Audio Cable, 3ft , 2-RCA

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Steren #255-120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.