Steren
Stereo Plug to 2-RCA Plug Y Audio Cable,
- Zoro #: G5657462
- Mfr #: 265-412BK
Hover or click to zoom Tap to zoom
Key Features
- Item: Stereo Plug to 2-RCA Plug Y Audio Cable,
$1.00
Must order in multiples of 25
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Steren #265-412BK Specifications
- Zoro #: G5657462
- Mfr #: 265-412BK
- UPC #: 884645127922
- Item: Stereo Plug to 2-RCA Plug Y Audio Cable,
- Country of Origin (subject to change): China
Description
Stereo Plug to 2-RCA Plug Y Audio Cable,
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Steren #265-412BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STEREN HDMI Economy Cable, 3ft 526-203BK
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Ivo 254-207IV
- STEREN Modular Data Flat Cable Silver, 7ft, 8C 308-707SL
- STEREN A/V Cable Blue, 100ft, 1-RCA 254-140BL
- STEREN Cable Tie 4in 18lb Nylon Self-Loc, PK 100 400-804CL
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 400-828CL
- STEREN F-F RG6 Cable White, 50ft 215-450WH
- STEREN HDMI High Speed w/ Ethernet Cable, CL3 R 517-915BK
- STEREN Composite A/V Cable Black, 3ft, 3-RCA 216-303BK
- BESTLINK NETWARE Stereo(3.5mm) M/F Speaker/Headset Cable- 50Ft 201414
- KRAMER ELECTRONICS 1 Shielded Pair: 20 Awg Audio Or Control Bulk Cable BC-1T-300M
- Steren Stereo & Optical Audio Cables