Sterilite
Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity
Mfr # 14998004
Zoro # G6413541
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Clear/White
- Load Capacity 106 qt
- Material Polypropylene
- Overall Length 33 7/8 in
Explore More Products
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H 19618606
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity 16448012
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity 19314304
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity 16598008
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H 14669004
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity 19434303
- STERILITE Sterilite 106 Quart 14998004 Clear Storage Latch Tote White Lid Blue Latches 33-7/8 x 18-3/4 x 13 14998004
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" 16428012
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 14948012
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H DG93030BL
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H 37676GREY
- Sterilite Storage Totes & Containers