Skip to Main Content
customer-service Help
Sterilite

16 Gal. Storage Tote, 13-1/2"H

Sterilite 16 Gal. Storage Tote,  13-1/2"H 14978006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.98
  • Item: Storage Tote
  • Outside Width: 16 in
  • Outside Length: 23 3/4 in
See full product details
Orders over $75 ship free.
Total: $14.98

Sterilite #14978006 Specifications

  • Item: Storage Tote
  • Outside Width: 16 in
  • Outside Length: 23 3/4 in
  • Type: Latch Box
  • Outside Height: 13 1/2 in
  • Color: Clear/White
  • Load Capacity: 64 qt
  • Volume Capacity: 16 gal
  • Material: Polypropylene
  • Storage Container Style: Solid Bottom, Solid Walls
  • Includes: Lid
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 23 3/4 in, Outside Width 16 in, Outside Height 13 1/2 in, Volume Capacity 16.0 gal, Material Polypropylene, Color Clear/White, Includes Lid

Reviews of Sterilite #14978006