Sterilite
Storage Tote, Blue, Polypropylene, 30 1/2 in L, 20 1/4 in W, 17 1/8 in H, 30 gal Volume Capacity
Mfr # 17367406
Zoro # G6413578
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Load Capacity 30 gal
- Material Polypropylene
- Overall Length 30 1/2 in
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 10 7/8 in H, 5 gal Volume Capacity 19324306
- STERILITE 18 gal Gray Storage Tote 16-1/8 in. H X 23-1/2 in. W X 18-3/8 in. D Stackable 17316A08
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity 19424306
- STERILITE Storage Tote, Blue, Polypropylene, 23 1/2 in L, 18 3/8 in W, 16 1/8 in H, 18 gal Volume Capacity 17317408
- STERILITE Storage Tote, Clear/White, Polypropylene, 23 3/4 in L, 16 in W, 13 1/2 in H, 16 gal Volume Capacity 14978006
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity 19314304
- STERILITE Storage Tote, Brown, Polypropylene, 28 7/8 in L, 19 1/4 in W, 19 in H, 32 gal Volume Capacity 17446A04
- STERILITE 18 gal Red Storage Tote 15.63 in. H X 17.63 in. W X 23.5 in. D 17316608
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" 16428012
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Solid Black, PK4, 4PK 9BK-PK4
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H EF6123.GY1
- Sterilite Storage Totes & Containers