Sterilite
Black/Red Storage Tote 30 1/2 in x 20 5/8 in x 15 1/4 in H, 1 PK
- Zoro #: G8179336
- Mfr #: 14669004
Tap to zoom
Hover or click to zoom
$47.61
- Item: Storage Tote
- Outside Width: 20 5/8 in
- Outside Length: 30 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.61
Sterilite #14669004 Specifications
- Zoro #: G8179336
- Mfr #: 14669004
- Item: Storage Tote
- Outside Width: 20 5/8 in
- Outside Length: 30 1/2 in
- Outside Height: 15 1/4 in
- Color: Black/Red
- Volume Capacity: 27 gal
- Material: Polypropylene
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
Item Storage Tote, Outside Length 30-1/2 in, Outside Width 20-5/8 in, Outside Height 15-1/4 in, Volume Capacity 27.0 gal, Material Polypropylene, Color Black/Red
Reviews of Sterilite #14669004
Explore more
- Sterilite Clear/White Storage Tote 14 1/8 in x 7 5/8 in x 4 7/8 in H, 1 PK 14928012
- Sterilite Clear Storage Tote 36 3/4 in x 21 3/8 in x 18 in H, 1 PK 14681702
- Sterilite Blue Storage Tote 23 in x 17 1/4 in x 16 5/8 in H, 1 PK 15258N06
- Sterilite Clear Storage Tote 16 1/8 in x 11 1/4 in x 10 7/8 in H, 1 PK 19324306
- Sterilite Clear Storage Tote 18 1/2 in x 14 7/8 in x 11 1/8 in H, 1 PK 19334304
- Sterilite Clear/White Storage Tote 34 7/8 in x 16 5/8 in x 6 1/8 in H, 1 PK 19608006
- Sterilite Gray Storage Tote 29 7/8 in x 19 3/4 in x 18 1/8 in H, 1 PK 15273V04
- Sterilite Black/Red Storage Tote 25 3/4 in x 17 1/4 in x 11 7/8 in H, 1 PK 14649006
- Storex Black Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 3 PK 61754U03C
- Storex Teal Stacking Container 5 4/5 in x 6 4/5 in x 4 4/5 in H, 18 PK 63108U18C
- Storex Green Stacking Container 5 4/5 in x 6 4/5 in x 4 4/5 in H, 18 PK 63104U18C
- Sterilite Storage Totes & Containers