Skip to Main Content
customer-service Help
Sterilite

Blue Storage Tote 23 5/8 in x 18 5/8 in x 13 5/8 in H, 1 PK

Sterilite Blue Storage Tote 23 5/8 in x 18 5/8 in x 13 5/8 in H,  1 PK 14467406
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.78
  • Item: Storage Tote
  • Outside Width: 18 5/8 in
  • Type: Latch and Carry
See full product details
Orders over $75 ship free.
Total: $16.78

Sterilite #14467406 Specifications

  • Item: Storage Tote
  • Outside Width: 18 5/8 in
  • Type: Latch and Carry
  • Outside Length: 23 5/8 in
  • Outside Height: 13 5/8 in
  • Color: Blue
  • Load Capacity: 18 gal
  • Volume Capacity: 18 gal
  • Material: Polypropylene
  • Inside Length: 23 5/8 in
  • Inside Width: 18 5/8 in
  • Inside Height: 13 5/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Includes: Lid; Peel and Stick Write-on Label
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 23 5/8 in, Outside Width 18 5/8 in, Outside Height 13 5/8 in, Inside Length 23 5/8 in, Inside Width 18 5/8 in, Inside Height 13 5/8 in, Volume Capacity 18.0 gal, Material Polypropylene, Color Blue, Includes Lid

Reviews of Sterilite #14467406