Sterilite
Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity
Mfr # 15258N06F
Zoro # G8179424
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 23 in
- Overall Height 16 5/8 in
- Overall Width 17 1/4 in
Explore More Products
- STERILITE 32 Clear Latch Storage Box 6.5 in. H X 16.375 in. W X 23.625 in. D Stackable 17551706
- STERILITE STORAGE TOTE BLU 30G 15278N04F
- STERILITE Sterilite Clearview Storage Box With Latched Lid 17631706 - 27 Qt. 17"L x 11-1/8"W x 12-3/4"H 17631706
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 11 5/8 in H 14958006
- STERILITE Storage Tote, Gray, Polyethylene, 29 7/8 in L, 19 3/4 in W, 18 1/8 in H, 30 gal Volume Capacity 15273V04
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 7 in H, 14 gal Volume Capacity 14988004
- STERILITE Sterilite 18 Gallon Latch & Carry Tote 14467406 True Blue/Blue Aquarium 23-5/8" x 18-5/8" x 13-5/8" 14467406
- STERILITE Sterilite 19453V04 Industrial Latch Tote 35 Gallon 32-1/2 X 19-3/4 X 18-5/8 Flat Gray 19453V04
- STERILITE 60QT HingeLID Box 13963V06
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray NDC3080 Grey
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 17 in H, 3.5 cu ft Volume Capacity 472-FTLK-LG
- Sterilite Storage Totes & Containers