Skip to Main Content
customer-service Help
Sterilite

Clear Storage Tote 16 1/8 in x 11 1/4 in x 10 7/8 in H, 1 PK

Sterilite Clear Storage Tote 16 1/8 in x 11 1/4 in x 10 7/8 in H,  1 PK 19324306
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.67
  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 11 1/4 in
See full product details
Out of Stock
Total: $7.67

Sterilite #19324306 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 11 1/4 in
  • Outside Length: 16 1/8 in
  • Outside Height: 10 7/8 in
  • Color: Clear
  • Volume Capacity: 5 gal
  • Material: Polypropylene
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 16-1/8 in, Outside Width 11-1/4 in, Outside Height 10-7/8 in, Volume Capacity 5.0 gal, Material Polypropylene, Color Clear

Reviews of Sterilite #19324306