customer-service Help
Sterilite

Clear Storage Tote 18 1/2 in x 14 7/8 in x 11 1/8 in H, 1 PK

Sterilite Clear Storage Tote 18 1/2 in x 14 7/8 in x 11 1/8 in H,  1 PK 19334304
Tap to zoom
Hover or click to zoom
$14.76

Limit 1 per order

  • Item: Storage Tote
  • Outside Width: 14 7/8 in
  • Outside Length: 18 1/2 in
See full product details
Orders over $75 ship free.

Total: $14.76

Sterilite #19334304 Specifications

  • Item: Storage Tote
  • Outside Width: 14 7/8 in
  • Outside Length: 18 1/2 in
  • Outside Height: 11 1/8 in
  • Color: Clear
  • Volume Capacity: 8 gal
  • Material: Polypropylene
  • Package Quantity: 1
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): United States

Description

Item Storage Tote, Outside Length 18-1/2 in, Outside Width 14-7/8 in, Outside Height 11-1/8 in, Volume Capacity 8.0 gal, Material Polypropylene, Color Clear

Reviews of Sterilite #19334304