- Home
- /
- Storage & Workspace
- /
- Storage Bins, Boxes & Totes
- /
- Storage Totes & Containers
- /
- Clear Storage Tote 24 in x 18 in x 15 1/4 in H
Sterilite
Clear Storage Tote 24 in x 18 in x 15 1/4 in H
- Zoro #: G8179397
- Mfr #: 19384304
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.27
Sterilite #19384304 Specifications
- Zoro #: G8179397
- Mfr #: 19384304
- Item: Storage Tote
- Outside Width: 18 in
- Outside Length: 24 in
- Outside Height: 15 1/4 in
- Color: Clear
- Volume Capacity: 20 gal
- Material: Polypropylene
- Package Quantity: 1
- Shape: Rectangle
- Body Color: Blue
- Lid Locking Type: Latches
- Includes Lid: Yes
- Bottom Inside Length: 23 1/2 in
- Bottom Inside Width: 17 1/2 in
- Lid Color: Blue
- Overall Length: 24 in
- Stackable: Yes
- Overall Height Range: 12 to 18 in
- Body Color: Blue
- Overall Length Range: 20 to 30 in
- Lid Color: Blue
- Volume Capacity Range: 10 to 20 gal
- Overall LxWxH: 24 in x 18 in x 15 1/4 in
- Overall Width Range: 12 to 18 in
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Blue, Lid Color Blue, Overall Height 15 1/4 in, Overall Length 24 in, Overall Width 18 in, Stackable Yes, Volume Capacity 20 gal, Bottom Inside Length 23 1/2 in, Bottom Inside Width 17 1/2 in
Reviews of Sterilite #19384304
Explore more
- STERILITE Sterilite 25 Quart 14958006 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x11-5/8 14958006
- STERILITE Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4" 14447406
- STERILITE Gray Storage Tote 36 5/8 in x 21 in x 19 1/2 in H 19483V04
- STERILITE Sterilite 19889804 Clear Storage Tote With Lid 70 Quart 26-1/8x16-1/4x13-1/2 19889804
- STERILITE Clear Storage Tote 30 1/4 in x 19 5/8 in x 16 3/4 in H 19434303
- STERILITE Blue Storage Tote 30 1/2 in x 20 1/4 in x 17 1/8 in H 17367406
- SUNCAST Black/Gray Storage Tote with Snap Lid 24 3/8 in x 18 1/4 in x 17 in H, 2 PK BH1888102PK
- AKRO-MILS Blue Divider Box 22 3/8 in x 17 3/8 in x 6 in H 33226BLUE
- HONEY-CAN-DO Honey-Can-Do SHF-03423 ; black with cherry wood SHF-03423
- STERILITE CORPORATION Sterilite 240409 18 gal Sea Going Green Tote 240409
- MOLDED FIBERGLASS Red Stack and Nest Container 25 1/4 in x 18 in x 10 in H 7806085280
- Sterilite Storage Totes & Containers