Skip to Main Content
customer-service Help
Sterilite

Clear Storage Tote 30 1/4 in x 19 5/8 in x 16 3/4 in H, 1 PK

Sterilite Clear Storage Tote 30 1/4 in x 19 5/8 in x 16 3/4 in H,  1 PK 19434303
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.34
  • Item: Storage Tote
  • Outside Width: 19 5/8 in
  • Outside Length: 30 1/4 in
See full product details
Orders over $75 ship free.
Total: $41.34

Sterilite #19434303 Specifications

  • Item: Storage Tote
  • Outside Width: 19 5/8 in
  • Outside Length: 30 1/4 in
  • Outside Height: 16 3/4 in
  • Color: Clear
  • Volume Capacity: 30 gal
  • Material: Polypropylene
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 30-1/4 in, Outside Width 19-5/8 in, Outside Height 16-3/4 in, Volume Capacity 30.0 gal, Material Polypropylene, Color Clear

Reviews of Sterilite #19434303