Skip to Main Content
customer-service Help
Sterilite

Clear Storage Tote 36 3/4 in x 21 3/8 in x 18 in H, 1 PK

Sterilite Clear Storage Tote 36 3/4 in x 21 3/8 in x 18 in H,  1 PK 14681702
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.30
  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 21 3/8 in
See full product details
Out of Stock
Total: $38.30

Sterilite #14681702 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 21 3/8 in
  • Outside Length: 36 3/4 in
  • Outside Height: 18 in
  • Color: Clear
  • Volume Capacity: 40 gal
  • Material: Polypropylene
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 36-3/4 in, Outside Width 21-3/8 in, Outside Height 18 in, Volume Capacity 40.0 gal, Material Polypropylene, Color Clear

Reviews of Sterilite #14681702