Sterilite

Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H

Sterilite Storage Tote,  Clear/Blue,  Polypropylene,  23 5/8 in L,  18 5/8 in W,  13 5/8 in H 14469606
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 18 gal
  • Material: Polypropylene
  • Item: Storage Tote
  • Volume Capacity: 18 gal
  • Tote Item: Storage Tote
  • Inside Width: 15 5/8 in
  • Type: Latch and Carry
  • Inside Height: 13 1/8 in
See full product details
$21.10

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sterilite #14469606 Specifications

  • Color: Clear/Blue
  • Load Capacity: 18 gal
  • Material: Polypropylene
  • Item: Storage Tote
  • Volume Capacity: 18 gal
  • Tote Item: Storage Tote
  • Inside Width: 15 5/8 in
  • Type: Latch and Carry
  • Inside Height: 13 1/8 in
  • Inside Length: 17 1/2 in
  • Storage Container Style: Solid Walls, Solid Bottom
  • Includes: Lid; Peel and Stick Write-on Label
  • Overall Height: 13 5/8 in
  • Overall Width: 18 5/8 in
  • Package Quantity: 1
  • Bottom Inside Length: 17 1/2 in
  • Body Color: Clear
  • Overall Width Range: Wider than 18 in
  • Body Color: Clear
  • Overall Height Range: 12 to 18 in
  • Lid Color: Blue
  • Lid Color: Blue
  • Shape: Rectangular
  • Volume Capacity Range: 10 to 20 gal
  • Stackable: Yes
  • Overall Length: 23 5/8 in
  • Bottom Inside Width: 15 5/8 in
  • Overall LxWxH: 23 5/8 in x 18 5/8 in x 13 5/8 in
  • Overall Length Range: 20 to 30 in
  • Lid Locking Type: Latches
  • Includes Lid: Yes
  • Country of Origin (subject to change): United States

Description

Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Blue, Overall Height 13 5/8 in, Overall Length 23 5/8 in, Overall Width 18 5/8 in, Stackable Yes, Volume Capacity 18 gal, Bottom Inside Length 17 1/2 in, Bottom Inside Width 15 5/8 in, Includes Lid

Reviews of Sterilite #14469606

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.