Sterilite
Clear/Gray Storage Tote 19 7/8 in x 15 1/2 in x 14 3/4 in H
- Zoro #: G5478901
- Mfr #: 19373V06
Hover or click to zoom Tap to zoom
$26.87
- Item: Storage Tote
- Outside Width: 15 1/2 in
- Outside Length: 19 7/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.87
Sterilite #19373V06 Specifications
- Zoro #: G5478901
- Mfr #: 19373V06
- Item: Storage Tote
- Outside Width: 15 1/2 in
- Outside Length: 19 7/8 in
- Outside Height: 14 3/4 in
- Color: Clear/Gray
- Load Capacity: 50 qt
- Volume Capacity: 12.5 gal
- Material: Polypropylene
- Inside Length: 19 7/8 in
- Inside Width: 15 1/2 in
- Inside Height: 14 3/4 in
- Storage Container Style: Solid Bottom, Solid Walls
- Tote Item: Storage Tote
- Type: Shelf Tote
- Includes: Lid
- Package Quantity: 1
- Lid Locking Type: Latches
- Overall LxWxH: 19 7/8 in x 15 1/2 in x 14 3/4 in
- Volume Capacity Range: 10 to 20 gal
- Shape: Rectangle
- Includes Lid: Yes
- Stackable: Yes
- Body Color: Clear
- Overall Length Range: Shorter than 20 in
- Overall Length: 19 7/8 in
- Lid Color: Gray
- Bottom Inside Width: 12 1/2 in
- Body Color: Clear
- Overall Width Range: 12 to 18 in
- Bottom Inside Length: 14 7/8 in
- Overall Height Range: 12 to 18 in
- Lid Color: Gray
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Gray, Overall Height 14 3/4 in, Overall Length 19 7/8 in, Overall Width 15 1/2 in, Stackable Yes, Volume Capacity 12.5 gal, Bottom Inside Length 14 7/8 in, Bottom Inside Width 12 1/2 in, Includes Lid
Reviews of Sterilite #19373V06
Explore more
- STERILITE Sterilite 25 Quart 14958006 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x11-5/8 14958006
- STERILITE 15.25 in. H X 18.125 in. W X 23.875 in. D Stackable Storage Tote 16786A06
- STERILITE Dove Gray Storage Tote 22 3/4 in x 18 1/2 in x 16 1/4 in H 17426A06
- STERILITE Sterilite Hinged Lid Industrial Tote 14619006- Black/Racer Red 12 Gallon 21-3/4 x 15-3/8 x 12-1/2 14619006
- STERILITE Clear Storage Tote 16 1/8 in x 11 1/4 in x 10 7/8 in H 19324306
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx7-1/2"H, Gray NRSO2415-07
- QUANTUM STORAGE SYSTEMS Gray Divider Box 8 PK DG92080GY
- STERILITE CORPORATION Sterilite 240409 18 gal Sea Going Green Tote 240409
- Sterilite Storage Totes & Containers