customer-service Help
Sterilite

Clear/Gray Storage Tote 19 7/8 in x 15 1/2 in x 7 3/4 in H

Sterilite Clear/Gray Storage Tote 19 7/8 in x 15 1/2 in x 7 3/4 in H 19363V06
Hover or click to zoom Tap to zoom
$11.87
  • Item: Storage Tote
  • Outside Width: 15 1/2 in
  • Outside Length: 19 7/8 in
See full product details
Orders over $75 ship free.

Total: $11.87

Sterilite #19363V06 Specifications

  • Item: Storage Tote
  • Outside Width: 15 1/2 in
  • Outside Length: 19 7/8 in
  • Outside Height: 7 3/4 in
  • Color: Clear/Gray
  • Load Capacity: 25 qt
  • Volume Capacity: 6.2 gal
  • Material: Polypropylene
  • Inside Length: 19 7/8 in
  • Inside Width: 15 1/2 in
  • Inside Height: 7 3/4 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Includes: Lid
  • Type: Shelf Tote
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Includes Lid: Yes
  • Stackable: Yes
  • Shape: Rectangle
  • Lid Locking Type: Latches
  • Volume Capacity Range: Less than 10 gal
  • Overall Length Range: Shorter than 20 in
  • Overall Width Range: 12 to 18 in
  • Overall Length: 19 7/8 in
  • Bottom Inside Length: 15 1/2 in
  • Body Color: Clear
  • Overall Height Range: Shorter than 12 in
  • Body Color: Clear
  • Bottom Inside Width: 12 7/8 in
  • Lid Color: Gray
  • Overall LxWxH: 19 7/8 in x 15 1/2 in x 7 3/4 in
  • Lid Color: Gray
  • Country of Origin (subject to change): United States

Description

Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Gray, Overall Height 7 3/4 in, Overall Length 19 7/8 in, Overall Width 15 1/2 in, Stackable Yes, Volume Capacity 6.25 gal, Bottom Inside Length 15 1/2 in, Bottom Inside Width 12 7/8 in, Includes Lid

Reviews of Sterilite #19363V06