Sterilite
Clear/White Storage Tote 13 5/8 in x 8 1/4 in x 4 7/8 in H
- Zoro #: G7597250
- Mfr #: 16428012
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.33
Sterilite #16428012 Specifications
- Zoro #: G7597250
- Mfr #: 16428012
- Item: Storage Tote
- Outside Width: 8 1/4 in
- Outside Length: 13 5/8 in
- Outside Height: 4 7/8 in
- Color: Clear/White
- Load Capacity: 6 qt
- Volume Capacity: 1.5 gal
- Material: Polypropylene
- Inside Length: 13 23/64 in
- Inside Width: 8 1/4 in
- Inside Height: 4 7/8 in
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Storage Box
- Includes: Lid
- Tote Item: Storage Tote
- Package Quantity: 1
- Lid Color: White
- Bottom Inside Width: 6 1/8 in
- Overall Length: 13 5/8 in
- Overall LxWxH: 13 5/8 in x 8 1/4 in x 4 7/8 in
- Lid Locking Type: Snap-On
- Overall Height Range: Shorter than 12 in
- Body Color: Clear
- Bottom Inside Length: 11 1/4 in
- Lid Color: White
- Stackable: Yes
- Overall Width Range: Narrower than 12 in
- Shape: Rectangle
- Body Color: Clear
- Includes Lid: Yes
- Volume Capacity Range: Less than 10 gal
- Overall Length Range: Shorter than 20 in
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 4 7/8 in, Overall Length 13 5/8 in, Overall Width 8 1/4 in, Stackable Yes, Volume Capacity 1.5 gal, Bottom Inside Length 11 1/4 in, Bottom Inside Width 6 1/8 in, Includes Lid
Reviews of Sterilite #16428012
Explore more
- STERILITE 7.625 in. H X 10.75 in. W X 14.375 in. D Stackable Storage Box 14228604
- STERILITE Sterilite 18 Gallon Latch & Carry Tote 14467406 True Blue/Blue Aquarium 23-5/8" x 18-5/8" x 13-5/8" 14467406
- STERILITE Blue Storage Tote 23 5/8 in x 18 5/8 in x 20 1/8 in H 14487404
- STERILITE Clear/White Storage Tote 14 1/8 in x 7 5/8 in x 4 7/8 in H 14928012
- STERILITE Gray Storage Tote 36 5/8 in x 21 in x 19 1/2 in H 19483V04
- STERILITE Clear Storage Tote 30 1/4 in x 19 5/8 in x 16 3/4 in H 19434303
- STERILITE Gray Storage Tote 29 7/8 in x 19 3/4 in x 18 1/8 in H 15273V04
- PROTEKTIVE PAK Black Divider Box 39 3/4 in x 26 1/2 in x 3 1/4 in H 37259
- VINTIQUEWISE Brown 3 PK QI003052.3
- STERILITE Sterilite 56 Quart 14988004 Wheeled Clear Storage Tote White Lid Blue Latches 33-7/8 x 18-3/4 x 7 14988004
- STERILITE Sterilite Industrial Tote 14669004 - Black/Racer Red 27 Gal. 30-1/2"L x 20-5/8"W x 15-1/4"H 14669004
- Sterilite Storage Totes & Containers