Sterilite
Clear/White Storage Tote 16 3/4 in x 11 7/8 in x 7 in H
- Zoro #: G7597460
- Mfr #: 16448012
Hover or click to zoom Tap to zoom
$10.85
- Item: Storage Tote
- Outside Width: 11 7/8 in
- Outside Length: 16 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.85
Sterilite #16448012 Specifications
- Zoro #: G7597460
- Mfr #: 16448012
- Item: Storage Tote
- Outside Width: 11 7/8 in
- Outside Length: 16 3/4 in
- Outside Height: 7 in
- Color: Clear/White
- Load Capacity: 16 qt
- Volume Capacity: 4 gal
- Material: Polypropylene
- Inside Length: 16 3/4 in
- Inside Width: 11 7/8 in
- Inside Height: 7 in
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Storage Box
- Includes: Lid
- Tote Item: Storage Tote
- Package Quantity: 1
- Stackable: Yes
- Volume Capacity Range: Less than 10 gal
- Overall Height Range: Shorter than 12 in
- Overall Length: 16 3/4 in
- Overall Width Range: Narrower than 12 in
- Overall Length Range: Shorter than 20 in
- Lid Color: White
- Body Color: Clear
- Lid Color: White
- Body Color: Clear
- Bottom Inside Width: 9 3/8 in
- Shape: Rectangle
- Overall LxWxH: 16 3/4 in x 11 7/8 in x 7 in
- Lid Locking Type: Snap-On
- Bottom Inside Length: 13 5/8 in
- Includes Lid: Yes
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 7 in, Overall Length 16 3/4 in, Overall Width 11 7/8 in, Stackable Yes, Volume Capacity 4 gal, Bottom Inside Length 13 5/8 in, Bottom Inside Width 9 3/8 in, Includes Lid
Reviews of Sterilite #16448012
Explore more
- STERILITE Clear Storage Tote 30 1/4 in x 19 5/8 in x 16 3/4 in H 19434303
- STERILITE Sterilite 16 Quart 16448012 Clear Storage Tote with White Lid 16-3/4" x 11-7/8" x 7" 16448012
- STERILITE Sterilite 18 Gallon Latch & Carry Tuff1 Tote 15253V06 Flat Gray 23" x 17-1/4" x 16-5/8" 15253V06
- STERILITE Black/Red Storage Tote 30 1/2 in x 20 5/8 in x 15 1/4 in H 14669004
- STERILITE Clear/Blue Storage Tote 23 5/8 in x 18 5/8 in x 9 1/4 in H 14449606
- STERILITE Clear Storage Tote 18 1/2 in x 14 7/8 in x 11 1/8 in H 19334304
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx9"H, Gray NRSO1215-09 Gray
- STERILITE Sterilite 32 Quart 14968006 Clear Storage Latch Tote White Lid Blue Latches 23-3/4 x 16 x 6-7/8 14968006
- INNOVATIVE LIVING Innovative Living II-285 5 Floor Tier Kitchen Storage - White II-285
- GLOBAL EQUIPMENT Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural 1577N
- PARTNERS BRAND Blue Nesting Space Age Totes 23 in x 15 in x 16 in H, 6 PK BINS189
- Sterilite Storage Totes & Containers