Sterilite
Clear/White Storage Tote 18 1/8 in x 12 1/4 in x 7 in H
- Zoro #: G0322430
- Mfr #: 19849806
Hover or click to zoom Tap to zoom
$9.59
- Item: Storage Tote
- Outside Width: 12 1/4 in
- Outside Length: 18 1/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.59
Sterilite #19849806 Specifications
- Zoro #: G0322430
- Mfr #: 19849806
- Item: Storage Tote
- Outside Width: 12 1/4 in
- Outside Length: 18 1/8 in
- Outside Height: 7 in
- Color: Clear/White
- Load Capacity: 18 qt
- Volume Capacity: 4.5 gal
- Material: Polypropylene
- Storage Container Style: Solid Bottom, Solid Walls
- Tote Item: Storage Tote
- Type: Ultra Storage Box
- Includes: Lid
- Package Quantity: 1
- Lid Color: White
- Lid Locking Type: Latches
- Body Color: Clear
- Overall LxWxH: 18 1/8 in x 12 1/4 in x 7 in
- Lid Color: White
- Overall Width Range: 12 to 18 in
- Includes Lid: Yes
- Bottom Inside Length: 14 3/8 in
- Stackable: Yes
- Overall Length Range: Shorter than 20 in
- Bottom Inside Width: 10 1/8 in
- Body Color: Clear
- Overall Length: 18 1/8 in
- Shape: Rectangle
- Overall Height Range: Shorter than 12 in
- Volume Capacity Range: Less than 10 gal
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 7 in, Overall Length 18 1/8 in, Overall Width 12 1/4 in, Stackable Yes, Volume Capacity 4.5 gal, Bottom Inside Length 14 3/8 in, Bottom Inside Width 10 1/8 in, Includes Lid
Reviews of Sterilite #19849806
Explore more
- STERILITE Clear Storage Tote 22 1/2 in x 16 in x 12 3/4 in H 19344304
- STERILITE Green Storage Tote 32 1/2 in x 19 3/4 in x 18 5/8 in H 19453V04
- STERILITE Sterilite 18 Gallon Latch & Carry Tuff1 Tote 15253V06 Flat Gray 23" x 17-1/4" x 16-5/8" 15253V06
- STERILITE Sterilite 56 Quart 14988004 Wheeled Clear Storage Tote White Lid Blue Latches 33-7/8 x 18-3/4 x 7 14988004
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 14948012
- STERILITE Clear Storage Tote 36 3/4 in x 21 3/8 in x 18 in H 14681702
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Medium QI003545.M
- HOMZ Homz 6502595 4.625 x 8.25 x 13.375 in. Stackable Storage Tote; Blue & Clear - Case of 10 6502595
- AKRO-MILS Red Divider Box 16 1/2 in x 10 7/8 in x 4 in H 33164RED
- QUANTUM STORAGE SYSTEMS Gray Divider Box 3 PK DG93120GY
- MOLDED FIBERGLASS Blue Stack and Nest Container 20 1/2 in x 12 7/8 in x 8 in H 7804085268
- Sterilite Storage Totes & Containers