Sterilite
Clear/White Storage Tote 23 3/4 in x 16 in x 6 7/8 in H
- Zoro #: G6413569
- Mfr #: 14968006
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.95
Sterilite #14968006 Specifications
- Zoro #: G6413569
- Mfr #: 14968006
- Item: Storage Tote
- Outside Width: 16 in
- Outside Length: 23 3/4 in
- Outside Height: 6 7/8 in
- Color: Clear/White
- Load Capacity: 32 qt
- Volume Capacity: 8 gal
- Material: Polypropylene
- Storage Container Style: Solid Bottom, Solid Walls
- Includes: Lid
- Type: Latch Box
- Tote Item: Storage Tote
- Package Quantity: 1
- Bottom Inside Length: 20 in
- Bottom Inside Width: 13 3/8 in
- Stackable: Yes
- Lid Locking Type: Latches
- Includes Lid: Yes
- Volume Capacity Range: Less than 10 gal
- Overall Height Range: Shorter than 12 in
- Overall Width Range: 12 to 18 in
- Body Color: Clear
- Overall Length: 23 3/4 in
- Overall LxWxH: 23 3/4 in x 16 in x 6 7/8 in
- Lid Color: White
- Lid Color: White
- Shape: Rectangle
- Body Color: Clear
- Overall Length Range: 20 to 30 in
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 6 7/8 in, Overall Length 23 3/4 in, Overall Width 16 in, Stackable Yes, Volume Capacity 8 gal, Bottom Inside Length 20 in, Bottom Inside Width 13 3/8 in
Reviews of Sterilite #14968006
Explore more
- STERILITE Dove Gray Storage Tote 22 3/4 in x 18 1/2 in x 16 1/4 in H 17426A06
- STERILITE Black/Red Storage Tote 25 3/4 in x 17 1/4 in x 11 7/8 in H 14649006
- STERILITE Clear/Gray Storage Tote 19 7/8 in x 15 1/2 in x 7 3/4 in H 19363V06
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 14948012
- STERILITE Clear/Blue Storage Tote 23 5/8 in x 18 5/8 in x 13 5/8 in H 14469606
- QUANTUM STORAGE SYSTEMS GEC™ Blue Lid For Cross Stack And Nest Tote 25-1/8 x 16 x 8-1/2 LID2516-8BL
- VINTIQUEWISE Brown 3 PK QI003683.3
- SSI SCHAEFER Gray Straight Wall Container 24 in x 16 in x 5 in H ELB6120.GY1
- QUANTUM STORAGE SYSTEMS Red Divider Box 22 1/2 in x 17 1/2 in x 6 in H K-DG93060RD-1
- ORBIS Green Straight Wall Container 12 in x 15 in x 5 in H NXO1215-5
- Sterilite Storage Totes & Containers