Skip to Main Content
customer-service Help
Sterilite

Clear/White Storage Tote 33 7/8 in x 18 3/4 in x 7 in H, 1 PK

Sterilite Clear/White Storage Tote 33 7/8 in x 18 3/4 in x 7 in H,  1 PK 14988004
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.89
  • Item: Storage Tote
  • Outside Width: 18 3/4 in
  • Type: Wheeled Latching Box
See full product details
Orders over $75 ship free.
Total: $22.89

Sterilite #14988004 Specifications

  • Item: Storage Tote
  • Outside Width: 18 3/4 in
  • Type: Wheeled Latching Box
  • Outside Length: 33 7/8 in
  • Outside Height: 7 in
  • Color: Clear/White
  • Load Capacity: 56 qt
  • Volume Capacity: 14 gal
  • Material: Polypropylene
  • Storage Container Style: Solid Bottom, Solid Walls
  • Includes: Lid; (4) Wheels
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 33 7/8 in, Outside Width 18 3/4 in, Outside Height 7 in, Volume Capacity 14.0 gal, Material Polypropylene, Color Clear/White

Reviews of Sterilite #14988004