Sterilite
STORAGE BASKET SML WHT
- Zoro #: G7793761
- Mfr #: 16088048
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: White
- Overall Length: 11 1/4 in
- Overall Height: 4 1/4 in
- Overall Width: 8 in
- Item: Storage Basket
$6.73
Must order in multiples of 2
Subtotal: $13.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sterilite #16088048 Specifications
- Zoro #: G7793761
- Mfr #: 16088048
- UPC #: 73149160881
- Color: White
- Overall Length: 11 1/4 in
- Overall Height: 4 1/4 in
- Overall Width: 8 in
- Item: Storage Basket
- Country of Origin (subject to change): United States
Description
This storage basket is ideal for shelf space closets countertops or under the sink. The tight weave design allows for easy identification of contents but keeps smaller sized items contained inside.Fits in cabinets and some drawers.
Reviews of Sterilite #16088048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STERILITE CLIP BOX 11X6-5/8X2-3/4"" 19618606
- STERILITE Storage Box Medium Clear 18748606
- STERILITE TRAY WHITE 6.375""W 16068024
- STERILITE CLIP BOX 11X6-5/8X5-3/8"" 19628604
- STERILITE 2.5 in. H X 10.75 in. W X 13.375 in. D Stackable Storage Box 14028606
- STERILITE Basket Short Weave Cement 12726A06
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINEB1818
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L x 14 3/8 in W x 12 in H H-2414-12 GRAY
- BOX USA Open Top Storage Bin, White, 12 in L x 12 in W, 25 PK BINJ12128
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 17 7/8 in L x 6 5/8 in W x 6 in H, 50 lb Load Capacity QSB204BL
- QUANTUM STORAGE SYSTEMS Storage Bin, Red, Polyethylene, 15 1/4 in L x 19 7/8 in W x 12 1/2 in H, 100 lb Load Capacity QGH700RD
- Sterilite Storage Bins