Sterilite
Storage Tote, 35 gal, 32-1/2 in L, 19-3/4 in W, 18-5/8 in H, Green, Polypropylene (Discontinued)
Mfr # 19453V04
Zoro # G5478895
This product has been discontinued.
Product Information
- Brand Sterilite
- MFR # 19453V04
- Zoro # G5478895
- UPC # 073149092809
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 18-5/8 in |
Overall Length | 32-1/2 in |
Overall Width | 19-3/4 in |
Inside Width | 19-3/4 in |
Inside Length | 32-1/2 in |
Inside Height | 18 5/8 in |
Bottom Inside Length | 26 5/8 in |
Bottom Inside Width | 14 7/8 in |
Outside Height | 18 5/8 in |
Outside Width | 19 3/4 in |
Outside Length | 32 1/2 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Gray, Lid Color Gray, Overall Height 18 5/8 in, Overall Length 32 1/2 in, Overall Width 19 3/4 in, Stackable Yes, Volume Capacity 35 gal, Bottom Inside Length 26 5/8 in, Bottom Inside Width 14 7/8 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.