Sterilite

Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 6 3/4 in H

Sterilite Storage Tote,  Clear/White,  Polypropylene,  16 1/4 in L,  11 1/4 in W,  6 3/4 in H 14948012
Hover or click to zoom Tap to zoom
Key Features
  • Color: Clear/White
  • Material: Polypropylene
  • Item: Storage Tote
  • Includes: Lid
  • Package Quantity: 1
  • Overall Height: 6 3/4 in
  • Overall Width: 11 1/4 in
  • Volume Capacity Range: Less than 10 gal
See full product details
$8.39

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sterilite #14948012 Specifications

  • Color: Clear/White
  • Material: Polypropylene
  • Item: Storage Tote
  • Includes: Lid
  • Package Quantity: 1
  • Overall Height: 6 3/4 in
  • Volume Capacity: 3.7 gal
  • Overall Width: 11 1/4 in
  • Volume Capacity Range: Less than 10 gal
  • Includes Lid: Yes
  • Lid Color: White
  • Overall Length: 16 1/4 in
  • Shape: Rectangular
  • Lid Color: White
  • Overall LxWxH: 16 1/4 in x 11 1/4 in x 6 3/4 in
  • Stackable: Yes
  • Overall Width Range: Narrower than 12 in
  • Bottom Inside Length: 13 1/2 in
  • Lid Locking Type: Latches
  • Body Color: Clear
  • Body Color: Clear
  • Bottom Inside Width: 9 3/8 in
  • Overall Height Range: Shorter than 12 in
  • Overall Length Range: Shorter than 20 in
  • Country of Origin (subject to change): United States

Description

Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 6 3/4 in, Overall Length 16 1/4 in, Overall Width 11 1/4 in, Stackable Yes, Volume Capacity 3.8 gal, Bottom Inside Length 13 1/2 in, Bottom Inside Width 9 3/8 in

Reviews of Sterilite #14948012

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.