Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Storage Tote, Gray, 45 gal., Polypropylene

  • Zoro #: G0322458
  • Mfr #: 19483V04

$31.15

Details
  • Material: polypropylene
  • Outside Length: 36-5/8"
  • Tote Item: Storage Tote
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sterilite #19483V04 Specifications

  • Zoro #: G0322458
  • Mfr #: 19483V04
Material: polypropylene Outside Length: 36-5/8"
Tote Item: Storage Tote Outside Width: 21"
Volume Capacity: 45 gal. Item: Storage Tote
Storage Container Style: Solid Walls, Solid Bottom Type: Wheeled Latch Tote
Outside Height: 19-1/2" Color: Gray
Includes: Lid; (2) Wheels Load Capacity: 45 gal.
Country of Origin (subject to change): United States

Description

When choosing the right storage container for you, consider what you’ll be storing and the appropriate size, shape, and lid type. Here are some important details for Sterilite Storage Tote. Material: polypropylene, Color: Gray, Outside Length: 36-5/8".

Reviews of Sterilite #19483V04