Sterilite

TRAY WHITE 6.375""W

Sterilite TRAY WHITE 6.375""W 16068024
Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • Item: Storage Tray
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
See full product details
$6.80

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sterilite #16068024 Specifications

  • Color: White
  • Item: Storage Tray
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Sterilite 9.75 in. L X 6.375 in. W X 2.125 in. H White Storage Tray

Reviews of Sterilite #16068024

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.