20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Liquid Wax Cartridge, 50 Hour, PK36

STERNO| Zoro #: G0316775| Mfr #: 30122

$52.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316775 Mfr #: 30122
Scent: UnscentedApplication: Inside Lamps on Table
Burn Time: 50 hr.Item: Liquid Wax Cartridge
Height: 3-1/8"Color: Clear
Country of Origin (subject to change): United States

Product Description

Liquid Wax Cartridge, Unscented, Color Clear, Burn Time 50 hr., Height 3-1/8 In., Application Inside Lamps on Table, Package Quantity 36
Save 15%. Sign up for Z-mail.