KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Culinary Torch, Butane Up to 2500 Deg. Fahrenheit

STERNO| Zoro #: G0591044| Mfr #: 50114

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Carmelizing,Melting, Browning
Max. Temp.: 2500 Degrees F
Item: Culinary Torch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591044 Mfr #: 50114
Application: Carmelizing,Melting, BrowningMax. Temp.: 2500 Degrees F
Item: Culinary TorchFuel Type: Butane
Country of Origin (subject to change): China

Description

Torch, Powered By Butane, Easy To Start, Self Igniting Piezo Ignition Eliminates the Need for Lighters and Matches, Flame Height Adjusts for Low and High Temperatures Up to 2500 Degrees Fahrenheit Blue Flame, Carmelizing,Melting, Browning, Meets CPSC Requirements, Includes N/A

Reviews