Votive Candle, 10 Hours, PK288

STERNO| Zoro #: G0765125| Mfr #: 40105

$52.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765125 Mfr #: 40105
Scent: UnscentedApplication: Table Lighting, Inside Lamps, Food Warming
Burn Time: 10 hr.Item: Votive Candle
Height: 1-1/3"Color: WHITE
Country of Origin (subject to change): United States

Product Description

Votive Candle, Unscented, Color White, Burn Time 10 hr., Height 1-1/3 In., Application Table Lighting, Inside Lamps, Food Warming, Package Quantity 288

Product Reviews

Save 15%. Sign up for Z-mail.