Sti
Fire Barrier Sealant, 10.1 oz., Red
Mfr # LC150
Zoro # G4417795
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Red
- Application Method Caulk Gun, Putty Knife, Trowel
- Firestop Application Cables, Concrete Wall, Drywall, Ducts
- Container Type Cartridge
Explore More Products
- STI Square Wall Plate, For Series 33, PK2 EZP133CA
- STI Split Sleeve Kit, 12 In.L, 1 In.D, Steel FSR100
- STI Metal Restrain Collar 25 Ft SSWRC
- STI Fire Barrier Pathway, Orange, 29" W EZD444MBS2
- STI Fire Barrier Spray, 5 gal., Blue AS205
- STI Fire Barrier Pillow, 9 In. L, 4 In. W SSB14
- STI Smoke and Acoustic Pthwy Device, 25 in. W NEZP433
- STI 3/8 X 1.5 X 16 1/8 Precut Strip SSW375
- STI Pipe Cast-In, 2 In., For Metal Pipe CD200T
- 3M Fire Barrier Plenum Wrap, 50 ft. L, 24 In. PLENUM-WRAP-5A+(24")
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz FB-FOAM-ORANGE
- Sti Fire Barrier Products