PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Cast-In, 2 In., For Metal Pipe

STI| Zoro #: G1279923| Mfr #: CD200T

$45.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Firestop Pipe Cast-In DeviceFor Use With: Metal PipeColor: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279923 Mfr #: CD200T
Item: Firestop Pipe Cast-In DeviceFor Use With: Metal Pipe
Color: RedFire Rating: Up to 3 hr.
Height: 6" to 11"For Pipe Size: 2"
Material: PlasticStandards: UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479)
Country of Origin (subject to change): United States

Description

Firestop Pipe Cast-In Device, For Pipe Size 2 In., For Use With Metal Pipe, Height 6 In. to 11 In., Red, Up to 3 hr. Fire Rating, Material Plastic, Standards UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479)

Reviews