PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

208/240VAC Electric Tankless Water Heater 18, 000/24, 000W, Commercial

STIEBEL ELTRON| Zoro #: G0661464| Mfr #: Tempra 24 Plus

$861.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Rise @ 6.0 GPM: 20/27 Degrees FVoltage: 208/240VACTemp. Rise @ 4.0 GPM: 31/41 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661464 Mfr #: Tempra 24 Plus
Temp. Rise @ 6.0 GPM: 20/27 Degrees FVoltage: 208/240VAC
Temp. Rise @ 4.0 GPM: 31/41 Degrees FWire Size: (2) 6/2 AWG
Height: 14-1/2"Pressure Range: 150 psi
Amps AC: 120Elements: Copper Sheathed Housed in Cylinder
Min. Flow Activation: 0.50 gpmFeatures: Advanced Flow Control which Reduces Flow to Maintain Temperature, Electronic Temperature Control, Electronic Swith for Virtually Silent Operation, German Engineered for Proven Reliability, SleekDesign Fits In Anywhere, No Venting Required
Water Heater Application: General PurposeStandards: ETL Listed, ANSI/UL Stdandard 499, Certied To CAN/CSA E335-1 & E335-2-35
Watts: 18,000/24,000Temp. Rise @ 8.0 GPM: 15/20 Degrees F
Water Connection: 3/4" NPTResidential / Commercial: Commercial
Item: Electric Tankless Water HeaterTemp. Rise @ 1.5 GPM: 82/105 Degrees F
Water Heater Design: Whole HouseDepth: 4-5/8"
Mounting: VerticalTemp. Rise @ 2.5 GPM: 49/66 Degrees F
Phase: 1Width: 16-5/8"
Temp. Range: 86 Degrees to 140 Degrees FCountry of Origin (subject to change): Germany

Description

Electric Tankless Water Heater, Whole House, Water Heater Application General Purpose, Commercial, Watts - Water Heaters 18,000/24,000, Amps - Water Heaters 120, Voltage - Water Heaters 208/240, Min. Flow Activation 0.50 gpm, Phase - Water Heaters 1, Temp. Range - Water Heaters 86 Degrees to 140 Degrees F, Water Connection 3/4 In. NPT, Temp. Rise @ 1.5 GPM 82/105 Degrees F, Temp. Rise @ 6.0 GPM 20/27 Degrees F, Temp. Rise @ 2.5 GPM - Water Heaters 49/66 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews