SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

208/240VAC Electric Tankless Water Heater 21, 600/28, 800W, Commercial

STIEBEL ELTRON| Zoro #: G1154307| Mfr #: Tempra 29 Plus

$805.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: VerticalVoltage: 208/240VACWire Size: (3) 8/2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154307 Mfr #: Tempra 29 Plus
Mounting: VerticalVoltage: 208/240VAC
Wire Size: (3) 8/2 AWGHeight: 14-1/2"
Temp. Rise @ 2.5 GPM: 59/79 Degrees FDepth: 4-5/8"
Amps AC: 3 x 50Elements: Copper Sheathed Housed in Cylinder
Width: 16-5/8"Min. Flow Activation: 0.77 gpm
Phase: 1Water Heater Application: General Purpose
Temp. Rise @ 1.5 GPM: 98 Degrees FStandards: ETL Listed, ANSI/UL Stdandard 499, Certied To CAN/CSA E335-1 & E335-2-35
Features: Advanced Flow Control which Reduces Flow to Maintain Temperature, Electronic Temperature Control, Electronic Swith for Virtually Silent Operation, German Engineered for Proven Reliability, SleekDesign Fits In Anywhere, No Venting RequiredItem: Electric Tankless Water Heater
Temp. Range: 86 Degrees to 140 Degrees FResidential / Commercial: Commercial
Water Heater Design: Whole HousePressure Range: 150 psi
Temp. Rise @ 8.0 GPM: 18/24 Degrees FTemp. Rise @ 6.0 GPM: 25/33 Degrees F
Water Connection: 3/4" NPTTemp. Rise @ 4.0 GPM: 37/49 Degrees F
Watts: 21,600/28,800Country of Origin (subject to change): Germany

Description

Electric Tankless Water Heater, Whole House, Water Heater Application General Purpose, Commercial, Watts - Water Heaters 21,600/28,800, Voltage - Water Heaters 208/240, Min. Flow Activation 0.77 gpm, Phase - Water Heaters 1, Temp. Range - Water Heaters 86 Degrees to 140 Degrees F, Water Connection 3/4 In. NPT, Temp. Rise @ 1.5 GPM 98 Degrees F, Temp. Rise @ 6.0 GPM 25/33 Degrees F, Temp. Rise @ 2.5 GPM - Water Heaters 59/79 Degrees F, Temp. Rise @ 4.0 GPM 37/49 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews