Rip Claw Hammer, Titanium, 14 Oz, Hickory

STILETTO| Zoro #: G1185581| Mfr #: Ti14MC

$96.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 18
Face Dia. (In.): 1-1/2
Item: Rip Claw Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185581 Mfr #: Ti14MC
Overall Length (In.): 18Face Dia. (In.): 1-1/2
Item: Rip Claw HammerFace: Milled
Head Material: TitaniumHandle: Hickory
Features: Shock Absorbing Design and Built-in Magnetic Nail StarterHead Weight (Oz.): 14.0
Country of Origin (subject to change): China

Description

Rip Claw Hammer, Head Weight 14 Oz, Overall Length 18 In, Hickory Handle, Milled Face, Face Dia 1 1/2 In, Head Material Titanium, Shock Absorbing Design and Built-in Magnetic Nail Starter

Reviews