Stm
11pc HSS 18 OAL Extra Length Fractional Drill Set
Mfr # 113904
Zoro # G807182371
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 113904
- Zoro # G807182371
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Extra Length Drill Bits Minimum Drill Bit Size Inch 316 Maximum Drill Bit Size Inch 12 Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- WESTWARD Portable Cable (G3LE8586DC1)
- STM Letter W Taper Length HSS Drill (115207)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 5/64in Heavy Duty Split Point H.S.S. Jobber Length Drill, 10PK (118031PK)
- STM 2964 12 OAL Extra Length HSS Drill (116971)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, Size #67 , 12PK (45-41067)
- Stm High Speed Jobber Drill Bits