Stm
138 Circle Dia 414 x 114 HSS Concave Cutter
- Zoro #: G507176847
- Mfr #: 136689
Hover or click to zoom Tap to zoom
$956.63
Subtotal: $956.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stm #136689 Specifications
- Zoro #: G507176847
- Mfr #: 136689
- Country of Origin (subject to change): Poland
Description
Connection Type Arbor Circle Diameter Inch 138 Diameter of Cutter Inch 414 Arbor Hole Diameter Inch 114 Material High Speed Steel Number of Teeth 10 High Speed Steel
Reviews of Stm #136689
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STM 11132 MT4 20 OAL Extra Length Taper Shank HSS Drill 114741
- STM 38 8 OAL Extra Length HSS Drill 116915
- STM Letter G 6 OAL HSS Aircraft Extension Drill 117380
- STM 134 x 0014 x 58 90T HSS Screw Slotting Saw 137084
- STM 70 Fast Spiral HSS Drill 117827
- STM 2 MT1 Taper Shank HSS Drill 114283
- STM 21 Taper Length HSS Drill 115085
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 21/64 300 21/64
- STM 23 Slow Spiral HSS Drill 143281
- DRILL AMERICA 4.80mm HSS Jobber Length Drill Bit DWDMM4.80
- VIKING #41 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 01840
- Stm High Speed Jobber Drill Bits