Stm
3 x 164 x 1 Bore HSS Plain Metal Slitting Saw
Mfr # 136009
Zoro # G107181739
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 136009
- Zoro # G107181739
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 3 Blade Thickness Inch 164 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 30 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- DIABLO Hole Saw 3-3/4" (DHS3750)
- MILWAUKEE TOOL Socket Extension Set 1/4 in Dr, 14 in L, 4 Pieces, Chrome (48-22-9350)
- SPERRY INSTRUMENTS Voltage Sensing Pliers (GPT-80)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 3 x 364 x 1 Bore HSS Plain Metal Slitting Saw (136011)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 2964 12 OAL Extra Length HSS Drill (116971)
- STM 5/64in General Purpose H.S.S. Jobber Length Drill, 10PK (118002PK)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 11/64" (60511)
- Stm High Speed Jobber Drill Bits